-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electrical Box |
|---|---|
| Basic Material | Metallic |
| Body Material Thickness | 16 ga. |
| Closure Method | Screws |
| Color | Gray |
| Cover Closure Type | Screw On |
| Cover Style | Solid |
| Cover Type | Screw On |
| Depth | 4" |
| Enclosure Height | 4" |
| Enclosure Material | Steel |
| Enclosure Width | 4" |
| Environment | Indoor |
| Finish | Powder Coated |
| Ip Rating | IP30 |
| Knockouts | Included |
|---|---|
| Knockouts / No Knockouts | Knockouts |
| Mounting | Wall |
| Mounting Type | Wall |
| Nema Enclosure Rating | 1 |
| Nominal Depth | 4" |
| Nominal Height | 4" |
| Nominal Width | 4" |
| Overall Depth | 4" |
| Overall Height | 4" |
| Overall Width | 4" |
| Product Type | Screw Cover Enclosure |
| Series | A90P1 Series |
| Standards | CUL LISTED PER CSA C22.2 NO 40, FILE NO E27525, IEC 60529, NEMA/EEMAC TYPE 1, UL 50, 50E LISTED |
| Height (cm) | 14.3 |
|---|---|
| Length (cm) | 13.34 |
| Width (cm) | 14.3 |
| HS Code | 8538100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.8775 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)