-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Enclosure Window Kit |
|---|---|
| Color | Gray |
| Finish Size | #3 , Brushed |
| For Nema Enclosure Rating | NEMA 4X |
| Frame Depth | 1/4" |
| Frame Height | 19 1/2" |
| Frame Material | Stainless Steel |
| Frame Width | 13 1/2" |
|---|---|
| Grade | 304 |
| Includes | Mounting Hardware |
| Material | Stainless Steel |
| Window Height | 17" |
| Window Material | Polycarbonate |
| Window Width | 11" |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 53.98 |
| Width (cm) | 43.82 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.43 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)