-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clamp Kit |
|---|---|
| Accessory Type | Clamp Kit |
| Application | Replacement Clamps For Clamp-Cover Enclosures |
| Finish | Plated |
| Includes | (2) Clamps, Mounting Hardware |
| Material | Steel |
| Material Thickness | 12 ga. |
|---|---|
| Nema Enclosure Rating | 12 |
| Overall Height | 0.74" |
| Overall Length | 0.97" |
| Overall Width | 1.09" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 7.62 |
| HS Code | 8536908030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)