-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Enclosure |
|---|---|
| Basic Material | Metallic |
| Body Material Thickness | 12 ga. |
| Closure Method | Keyed Handle |
| Color | Gray |
| Compatible Panel Model Number | A60P48F1 |
| Cover Closure Type | Hinged |
| Cover Style | Solid |
| Cover Type | Hinged |
| Depth | 18.06" |
| Enclosure Cover Features | Heavy Duty Handle With 3 Internal Locking Points |
| Enclosure Height | 60.06" |
| Enclosure Material | Steel |
| Enclosure Width | 48.06" |
| Environment | Dust Tight |
| Finish | Powder Coated |
| Gasket | Neoprene |
| Gasket Material | Neoprene |
| Ip Rating | IP55 |
|---|---|
| Knockouts | Not Included |
| Knockouts / No Knockouts | No Knockouts |
| Metal Gauge | 12 ga. |
| Mounting | Free Standing |
| Mounting Type | Free Standing |
| Nema Enclosure Rating | 12 |
| Nominal Depth | 18" |
| Nominal Height | 60" |
| Nominal Width | 48" |
| Overall Depth | 18.06" |
| Overall Height | 60.06" |
| Overall Width | 48.06" |
| Panel Height | 48" |
| Panel Width | 44" |
| Product Type | Single Access Enclosure |
| Standards | CSA, FILE NO 42186, TYPE 12, CUL LISTED PER CSA C22.2 NO 94, EIA RS310D, FILE NO E61997, IEC 60529, NEBS- TELCORDIA GR-63-CORE ZONE 4, TESTED WITH 1000 LBS EVENLY DISTRIBUTED, OSHPD PRE-APPROVAL OPM-0247-13, UL 508A LISTED |
| Height (cm) | 177.8 |
|---|---|
| Length (cm) | 142.24 |
| Width (cm) | 73.66 |
| HS Code | 8537109050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 184.95 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)