-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Junction Box Enclosure |
|---|---|
| Basic Material | Metallic |
| Body Material Thickness | 16 ga. |
| Closure Method | Clamps |
| Color | Silver |
| Compatible Panel Model Number | A6P4G |
| Cover Closure Type | Hinged |
| Cover Style | Solid |
| Cover Type | Hinged |
| Enclosure Cover Features | Quick Release Latches |
| Enclosure Height | 6" |
| Enclosure Material | Stainless Steel |
| Enclosure Width | 4" |
| Environment | Washdown And Corrosion Resistant |
| Finish | Brushed |
| Gasket | Polyurethane |
| Gasket Material | Seamless Foam In Place |
| Grade | 304 |
| Ip Rating | IP66 |
|---|---|
| Knockouts | Not Included |
| Knockouts / No Knockouts | No Knockouts |
| Metal Gauge | 14 ga., 16 ga. |
| Mounting | Wall |
| Mounting Type | Wall |
| Nema Enclosure Rating | NEMA 3R, NEMA 4, NEMA 4X, NEMA 12 |
| Nema Rating | NEMA 3R, NEMA 4, NEMA 4X, NEMA 12 |
| Nominal Depth | 4" |
| Nominal Height | 6" |
| Nominal Width | 4" |
| Overall Depth | 4" |
| Overall Height | 8" |
| Overall Width | 4" |
| Panel Height | 4.88" |
| Panel Width | 2.88" |
| Product Type | Continuous Hinge Enclosure |
| Standards | CSA FILE NO 42184: TYPE 4, 4X, 12, CUL LISTED PER CSA C22.2 NO 94, FILE NO E27567, FILE NO E61997, IEC 60529, UL 50, 50E LISTED, UL 508A LISTED |
| Height (cm) | 14.99 |
|---|---|
| Length (cm) | 21.08 |
| Width (cm) | 21.34 |
| HS Code | 8536908030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.458 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)