-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | TRUE |
|---|---|
| Finish | Anodized |
| Gauge (steel) | 12 ga. |
| Height | 27" |
| Includes | Mounting Hardware |
| Material | Aluminum |
| Material Thickness | 10 ga. |
|---|---|
| Overall Height | 27" |
| Overall Width | 21" |
| Panel Style | Back Panel |
| Width | 568648" |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 69.22 |
| Width (cm) | 53.98 |
| HS Code | 8538100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)