-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Enclosure |
|---|---|
| Basic Material | Metallic |
| Body Material Thickness | 16 ga. |
| Closure Method | Quick Release Latch |
| Color | Gray |
| Compatible Panel Model Number | A12P10 |
| Cover Closure Type | Hinged |
| Cover Style | Solid |
| Cover Type | Hinged Clamp |
| Depth | 6" |
| Enclosure Cover Features | Lift Off |
| Enclosure Height | 12" |
| Enclosure Material | Steel |
| Enclosure Width | 12" |
| Environment | Weather Resistant |
| Finish | Galvanized |
| Gasket | Neoprene |
| Gasket Material | Neoprene |
| Ip Rating | IP 32 |
|---|---|
| Knockouts | Not Included |
| Knockouts / No Knockouts | No Knockouts |
| Metal Gauge | 14 ga., 16 ga. |
| Mounting | Wall |
| Mounting Type | Wall |
| Nema Enclosure Rating | NEMA 3R |
| Nema Rating | NEMA 3R |
| Nominal Depth | 6" |
| Nominal Height | 12" |
| Nominal Width | 12" |
| Overall Depth | 6" |
| Overall Height | 12" |
| Overall Width | 12" |
| Panel Height | 10.75" |
| Panel Width | 8.88" |
| Product Type | Drip-Shield Hinged Enclosure |
| standard | CSA, FILE 42184: TYPE 3R, CUL LISTED PER CSA C22.2 NO 94 FILE NO E27567, FILE NO E27567, IEC 60529, NEMA/EEMAC TYPE 3R, UL 50, 50E LISTED |
| Height (cm) | 15.88 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 32.38 |
| HS Code | 8536908030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.9625 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)