-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Junction Box Enclosure |
|---|---|
| Basic Material | Metallic |
| Body Material Thickness | 14 ga. |
| Closure Method | Clamps |
| Color | Gray |
| Compatible Panel Model Number | A12P10, A12P10G |
| Cover Closure Type | Hinged |
| Cover Style | Solid |
| Cover Type | Hinged |
| Depth | 5" |
| Enclosure Cover Features | Quick Release Latches |
| Enclosure Height | 12" |
| Enclosure Material | Steel |
| Enclosure Width | 10" |
| Environment | Washdown |
| Finish | Powder Coated |
| Gasket | Neoprene |
| Gasket Material | Neoprene |
| Includes | Screws |
| Ip Rating | IP66 |
|---|---|
| Knockouts | Not Included |
| Knockouts / No Knockouts | No Knockouts |
| Metal Gauge | 14 ga., 16 ga. |
| Mounting | Wall |
| Mounting Type | Wall |
| Nema Enclosure Rating | NEMA 4, NEMA 12, NEMA 13 |
| Nema Rating | NEMA 4, NEMA 12, NEMA 13 |
| Nominal Depth | 5" |
| Nominal Height | 12" |
| Nominal Width | 10" |
| Overall Depth | 5" |
| Overall Height | 12" |
| Overall Width | 10" |
| Panel Height | 10.75" |
| Panel Width | 8.88" |
| Product Type | Continuous Hinge Enclosure |
| Standards | CSA, FILE NO 42184: TYPE 4 AND 12, CUL LISTED PER CSA C22.2 NO 94, FILE NO E27567, FILE NO E61997, IEC 60529, NEMA/EEMAC TYPE 4, 12, 13, TYPE 4, 12, 13, UL 50, 50E LISTED, UL 508A LISTED |
| Height (cm) | 18.11 |
|---|---|
| Length (cm) | 35.26 |
| Width (cm) | 35.26 |
| HS Code | 8536908030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.904 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)