-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Enclosure |
|---|---|
| Basic Material | Non Metallic |
| Body Material Thickness | 0.16" |
| Closure Method | Quick Release Latch |
| Color | Light Gray |
| Compatible Panel Model Number | A12P10AL |
| Cover Closure Type | Hinged |
| Cover Style | Solid With Window |
| Cover Type | Hinged |
| Depth | 6" |
| Enclosure Cover Features | Quick Release Latches |
| Enclosure Height | 12" |
| Enclosure Material | Fiberglass |
| Enclosure Width | 10" |
| Environment | Washdown And Corrosion Resistant |
| Finish | Smooth Matte |
| Gasket | Polyurethane |
| Gasket Material | Polyurethane |
| Ip Rating | IP66 |
|---|---|
| Knockouts | Not Included |
| Knockouts / No Knockouts | No Knockouts |
| Mounting | Wall |
| Mounting Type | Wall |
| Nema Enclosure Rating | NEMA 4, NEMA 4X, NEMA 12, NEMA 13 |
| Nema Rating | NEMA 4, NEMA 4X, NEMA 12, NEMA 13 |
| Nominal Depth | 6" |
| Nominal Height | 12" |
| Nominal Width | 10" |
| Overall Depth | 6" |
| Overall Height | 12" |
| Overall Width | 10" |
| Panel Height | 10.75" |
| Panel Width | 8.88" |
| Product Type | Continuous Hinge Enclosure |
| standard | CUL LISTED PER CSA C22.2 NO 94, ENCLOSURE FLAMMABILITY EVALUATED PER UL 508A, FILE NO E61997, IEC 60529, MOUNTING BRACKETS REQUIRED TO MEET UL/CSA EXTERNAL MOUNTING REQUIREMENTS, NEMA/EEMAC TYPE 4, 4X, 12, 13, UL 508A LISTED, WINDOW FLAMMABILITY EVALUATED PER UL 508A |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 33.02 |
| HS Code | 8538906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.475 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)