-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Condensate Return Unit |
|---|---|
| Bearing Type | Permanent Lubricated Ball |
| Compatible Discharge Pipe Size | 1 1/2" |
| Compatible Intake Pipe Size | 3" |
| Compatible Media Type | Water |
| Discharge Connection Style | NPT |
| Drain Port Size | 1" |
| Equivalence Of Direct Radiation Rating | 45000 |
| Flow Rate @ 60 Ft. | 50 GPM |
| Flow Rate @ 70 Ft. | 35 GPM |
| For Use With Potable Systems | No |
| Frequency | 60 Hz |
| Height | 35 3/4" |
| Housing Material | Cast Iron |
| Hp | 1 1/2 hp |
| Impeller Material | Bronze |
| Inlet Size | 3" |
| Intake Connection Style | NPT |
| Length | 34 1/2" |
| Manufacturer Warranty Length | 20 yrs. |
| Max. Head | 75 ft. |
| Max. Operating Pressure | 30 psi |
| Max. Temp. | 200°F |
| Maximum Flow Rate @ 60 Feet Of Head | 50 GPM |
| Maximum Flow Rate @ 70 Feet Of Head | 35 GPM |
| Maximum Media Temperature | 200°F |
| Maximum Rpm | 3500 RPM |
| Media Type | Water |
| Motor Enclosure Design | Open Dripproof |
| Motor Type | Open Dripproof |
| Mounting Position | Vertical |
| Mounting Type | Bolt Flange |
|---|---|
| Nameplate Voltage | 230/460V AC |
| No. Of Inlets | 1 |
| No. Of Mounting Bolts | 4 |
| No. Of Pumps | 2 |
| Outlet Size | 1 1/2" |
| Outlet Type | NPT |
| Overall Height | 35.75" |
| Overall Length | 34.5" |
| Overall Width | 33 1/2" |
| Overflow Port Pipe Size | 2" |
| Overflow Port Size | 2" |
| Phase | 3 |
| Pump Housing Material | Cast Iron |
| Pump Material | Cast Iron |
| Pump Type | Duplex |
| Rpm | 3500 RPM |
| Seal Type | John Crane |
| Series | SCC4A Series |
| Series Family | Scc |
| Shaft Material | Stainless Steel |
| Switch Type | Normally Open |
| Tank Capacity | 36 gal. |
| Tank Material | Cast Iron |
| Type | Duplex |
| Vent Line Port Pipe Size | 2" |
| Voltage | 208/230/460V AC |
| Volute Material | Cast Iron |
| Warranty | 20 yrs. |
| Width | 33 1/2" |
Hoffman SCC4A condensate return unit collects condensation from the large boiler loop system and returns it to the boiler. This duplex unit has a built-in collection tank fitted with a mechanical float switch. The switch trigger activates the pump to condensate back to the boiler when the levels rise.
| Height (cm) | 119.89 |
|---|---|
| Length (cm) | 120.65 |
| Width (cm) | 117.09 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 247.5 |
200 degrees F.
36 gallons.
3500 RPM.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)