-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Welding Curtain Roll |
|---|---|
| Coating | Silicone |
| Color | Orange |
| Fastener Type | Grommets |
| Features | Hemmed On Two Sides, Used To Protect Vertically From Sparks And Heat |
| Grommet Location | One On Each Corner |
| Height | 5.08 ft. |
| Length | 150 ft. |
| Material | Fiberglass |
| Material Thickness | 0.54 mm |
| Material Weight | 20 oz./sq. yd. |
| Maximum Rated Temperature | 1200°F |
|---|---|
| Protective Material | Fiberglass |
| Protective Material Coating | Silicone |
| Protective Material Color | Orange |
| Protective Thickness | 0.021" |
| Resistance Properties | Chemical Resistant, Water Resistant |
| Thickness | 0.021" |
| Width | 5 ft. |
| With Grommet / Without Grommet | Without Grommet |
| Withstand Temp. | 1200°F |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 162.56 |
| Width (cm) | 21.59 |
| HS Code | 3921904090 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 56.025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)