-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Industrial Ducting Hose |
|---|---|
| Color | Black, Blue |
| Compatible Chemicals | Chemical Fumes, Chips & Shavings, Dust |
| Hose Color | Black |
| Hose Inside Dia. | 3" |
| Hose Length | 25 ft. |
| Hose Reinforcement Material | Wire Helix |
| Hose Tube Material | TPE |
| Inside Dia. | 3" |
| Length | 25 ft. |
|---|---|
| Material | Santoprene Thermoplastic Rubber |
| Max. Flow | 300 CFM |
| Max. Pressure | 28 psi |
| Max. Working Pressure @ 70 F | 28 psi |
| Not Recommended Chemicals | Cutting Oil, Liquids, Water |
| Number Of Plies | 1 |
| Operating Temp. Range | -60°F to +275°F |
| Vacuum Rating | 24 in. hg |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 50.04 |
| Width (cm) | 50.8 |
| HS Code | 3917390050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)