-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Splice Connector |
|---|---|
| Compatible Hose Grainger Part Number | 3AYK3, 3AYL3 |
| Connection Inside Diameter | 5" |
| Connection Outside Diameter | 6" |
| Connection Type | Screw On |
| Connector Material | Aluminum |
| Connector Type | Straight Splice Connector |
| Inside Dia. | 5" |
|---|---|
| Length | 10" |
| Material | Aluminum |
| Outside Dia. | 6" |
| Overall Length | 10" |
| Width | 6" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 13.97 |
| HS Code | 7616995090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.7875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)