-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Automatic Paint Gun Washer |
|---|---|
| Cleaning Method | Automatic, Manual |
| Color | Blue |
| Construction | Aluminum, Polyethylene, Powder Coat Steel, Stainless Steel |
| Drum Capacity | 5 gal. |
| Features | Clean Rinse, Work Counter For Manual Cleaning |
| Filtration | Changeable |
| Filtration Type | Changeable |
| Finish | Powder Coat |
| For Solution Base Type | Solvent/Water Based |
| Heater Type | Air Dry Gun |
| Includes | (2) Industrial Strength Polyethylene Tanks, Air Dry Gun, Automatic Timer, Filter/Regulator, Flow-Through Brush With Adjustable Flow Control, Hands-Free Direct Wash And Rinse Nozzles, Paint Coagulation Accelerator And Filtration System, Pressurized Air Channel Line, Safety Lid Shut-Off Switch |
| Material | Aluminum, Polyethylene, Stainless Steel, Steel |
| Nominal Tank Depth | 16.9" |
| Overall Depth | 15 5/16" |
|---|---|
| Overall Height | 51 3/8" |
| Overall Length | 15.3" |
| Overall Width | 41 3/8" |
| Port Size | 0.37" |
| Tank Capacity | 5 gal. |
| Tank Length | 15 3/5" |
| Tank Material | Plastic |
| Tank Overall Depth | 15 5/8" |
| Tank Overall Height | 16 15/16" |
| Tank Overall Width | 20 1/2" |
| Tank Width | 20 1/2" |
| Type | Aqueous, Solvent |
| Height (cm) | 132.08 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 106.68 |
| HS Code | 8412310080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 65.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)