-
Select Country
- Source Now
Get it by Friday, Mar 6
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Replacement Blade Kit |
|---|---|
| Style | Gage Style |
| System Of Measurement | Metric |
| Thread Size | M4 x 0.7 |
|---|---|
| Thread Type | Metric Free Running |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 13.02 |
| Width (cm) | 0.64 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.8505 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)