-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pre-Winder |
|---|---|
| System Of Measurement | Imperial |
| Thread Size | 1/2"-20 |
| Thread Type | Fine |
|---|---|
| Type | II |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 13.34 |
| Width (cm) | 3.81 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)