-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flowmeter |
|---|---|
| Accuracy | -2% to +2% |
| Body Material | Aluminum |
| Chamber Material | Aluminum |
| Compatible Flow Material | Petroleum Fluids |
| Compatible Media Types | Petroleum Fluids |
| Connection Size | 1 1/4" |
| Connection Type | NPTF |
| Display Type | Scale |
| Fits Pipe Size | 1 1/4" |
| Flow Material | Petroleum Fluids |
| Flow Range | 10-75 GPM |
| Flow Rate - Maximum | 75 GPM |
| Flow Rate - Minimum | 10 GPM |
| Flow Rate Range | 10-75 GPM |
| Flowmeter Type | Variable Area |
| Fluid Temp. | -20°F to +240°F |
| For Pipe Size | 1 1/4" |
| Frequency - Maximum | Not Applicable |
| Frequency - Minimum | Not Applicable |
| Housing Material | Aluminum |
| Includes Flow Rate Adjustment Knob | No |
| Includes Pressure Gauge | No |
| Includes Totalizer | No |
| Length | 12 3/16" |
| Max. Flow Rate | 75 GPM |
| Max. Operating Pressure | 3500 psi |
| Max. Pressure | 3500 psi |
| Max. Temp. | 240°F |
| Max. Viscosity | 500 SUS |
| Media Temp. Range | -20°F to +240°F |
| Media Temperature (maximum) | 240°F |
|---|---|
| Media Temperature Range | -20°F to +240°F |
| Media Type | Petroleum Fluids |
| Min. Flow Rate | 10 GPM |
| Min. Media Temp. | -20°F |
| Mounting Location | Inline |
| Mounting Orientation | Universal |
| O-ring Material | Viton |
| Output Type | Not Applicable |
| Overall Height | 4.7" |
| Overall Length | 12 1/5" |
| Overall Width | 4.1" |
| Pressure Drop - 100% Flow | 10.5 psi |
| Pressure Drop - 100% Flow (psi) | 10.5 psi |
| Pressure Drop - 50% Flow | 5 psi |
| Pressure Drop - 50% Flow (psi) | 5 psi |
| Process Connection | 1 1/4" NPTF |
| Product Type | Petroleum Fluid Meter |
| Pulse Rate | Not Applicable |
| Rotor Material | Not Applicable |
| Seal Material | Viton |
| Shaft Material | Not Applicable |
| Specific Gravity | 0.875 |
| Type | Variable Area |
| Unit Of Measure | Gal., L |
| Viscosity - Maximum | 500 SUS |
| Wetted Material | Aluminum |
| Wetted Materials | Aluminum |
| Width | 4 3/8" |
| standard | ANSI B2.2 |
| Height (cm) | 12.45 |
|---|---|
| Length (cm) | 34.8 |
| Width (cm) | 13.46 |
| HS Code | 9026104000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)