-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flowmeter |
|---|---|
| Accuracy | -7% to +7% |
| Body Material | Brass |
| Chamber Material | Brass |
| Compatible Flow Material | Water |
| Compatible Media Types | Water |
| Connection Size | 1/4" |
| Connection Type | NPTF |
| Display Type | Scale |
| Fits Pipe Size | 1/4" |
| Fitting | Brass |
| Fitting Material | Brass |
| Flow Material | Other Liquids, Water |
| Flow Range | 0.2-2 GPM |
| Flow Rate - Maximum | 2 GPM |
| Flow Rate - Minimum | 0.2 GPM |
| Flow Rate Range | 0.2-2 GPM |
| Flowmeter Type | Variable Area |
| Fluid Temp. | -20°F to +240°F |
| For Pipe Size | 1/4" |
| Frequency - Maximum | Not Applicable |
| Frequency - Minimum | Not Applicable |
| Housing Material | Brass |
| Includes Flow Rate Adjustment Knob | No |
| Includes Pressure Gauge | No |
| Includes Totalizer | No |
| Length | 4 13/16" |
| Max. Flow Rate | 2 GPM |
| Max. Operating Pressure | 3500 psi |
| Max. Pressure | 3500 psi |
| Max. Temp. | 240°F |
| Max. Viscosity | 500 SUS |
| Media Temp. Range | -20°F to +240°F |
|---|---|
| Media Temperature (maximum) | 240°F |
| Media Temperature Range | -20°F to +240°F |
| Media Type | Water |
| Min. Flow Rate | 0.2 GPM |
| Min. Media Temp. | -20°F |
| Mounting Location | Inline |
| Mounting Orientation | Universal |
| O-ring Material | Viton |
| Output Type | Not Applicable |
| Overall Height | 1.9" |
| Overall Length | 4 4/5" |
| Overall Width | 1.7" |
| Pressure Drop - 100% Flow | 13 psi |
| Pressure Drop - 100% Flow (psi) | 13 psi |
| Pressure Drop - 50% Flow | 6 psi |
| Pressure Drop - 50% Flow (psi) | 6 psi |
| Process Connection | 1/4" NPTF |
| Product Type | Water And Other Fluid Meter |
| Pulse Rate | Not Applicable |
| Rotor Material | Not Applicable |
| Seal Material | Viton |
| Shaft Material | Not Applicable |
| Specific Gravity | 1 |
| Type | Variable Area |
| Unit Of Measure | Gal., L |
| Viscosity - Maximum | 500 SUS |
| Wetted Material | Brass |
| Wetted Materials | Brass |
| Width | 1 11/16" |
| standard | ANSI B2.2 |
Hedland H205B-020 flowmeter is ideal for measuring and monitoring the flow rate of liquids or gases within pipes. It is used in hydraulic systems, oil & gas operations, water treatment facilities and other industrial applications where precise flow measurement is critical.
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 15.75 |
| Width (cm) | 6.86 |
| HS Code | 9026104000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.495 |
It features inline mounting, enabling straightforward installation directly in the fluid line, therefore simplifying the setup process and installation time.
Maintenance for Hedland mechanical flowmeters typically includes regular cleaning to prevent debris buildup, periodic calibration to ensure accuracy and inspection of seals & moving parts for wear. Detailed maintenance routines can be found in the user manual provided with each flowmeter.
If your flowmeter is not performing correctly, first ensure that it is properly installed and that there are no obstructions in the flow path. Check for leaks or damage to the meter. Calibration may also be required.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)