-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Trace-A-Punch |
|---|---|
| Application | Duplicating And Template Making Nibbler, Low Production Fabricating |
| Blade | Steel |
| Body Color | Blue |
| Current | 10A |
| Features | Use An Office Copier To Produce A Master By Copying On To Mylar Plastic And Cutting With Scissors |
| Gauge | 0.188 ga. |
| Hp | 3 hp |
| Motor Type | Electric |
| Notch Angle | 90° |
| Notch Length | 1/4" |
| Notch Width | 1/4" |
|---|---|
| Phase | 3 |
| Power Source | Corded |
| Ram | Powered |
| Sheet Metal Capacity (aluminum) | 5 ga. |
| Sheet Metal Capacity (stainless Steel) | 11 ga. |
| Sheet Metal Capacity (steel) | 7 ga. |
| Stroke | 1/4" |
| Tool Weight | 480 lbs. |
| Voltage | 220V AC |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 60.96 |
| HS Code | 8462490050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 202.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)