-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Oil Fired Torpedo Heater |
|---|---|
| Air Flow Rate | 1530 CFM |
| Amperage | 8A |
| Amps | 9A |
| Automatic Safety Shut-off Included | Yes |
| Built-in Air Pressure Gauge Included | No |
| Built-in Thermostat | No |
| Cord Length | 12" |
| Digital Temperature Readout Included | No |
| Features | High Pressure Operation, (4) Loop Exhaust Gas System(Tm), 160 Degrees F Temperature Rise, Extra Large Fuel Tanks |
| Firing Type | Indirect-Fired |
| Flame-out Sensor Included | Yes |
| Frequency | 60 Hz |
| Fuel Consumption | 1.48 GPH |
| Fuel Gauge Included | Yes |
| Fuel Type | #1 Diesel, #2 Diesel, Jet A, JP-8, Kerosene |
| Heating Area | 8800 sq. ft. |
| Heating Capacity Output | 174900 btuH |
| Heating Method | Convection |
| Height | 38" |
| Hours On One Filling | 19 hrs. |
| Ignition Power Source | Electric |
|---|---|
| Ignition Type | Direct Spark |
| Includes | Fuel Gauge, Pre-Heated Fuel Filter |
| Led Diagnostics Included | Yes |
| Length | 57" |
| Nema Plug Configuration | 5-15P |
| On/off Switch Included | Yes |
| Overall Depth | 57" |
| Overall Height | 38" |
| Overall Length | 57" |
| Portability | Wheeled Mounted |
| Portable | Wheeled Mounted |
| Power Failure Indicator Included | Yes |
| Product Type | Indirect-Fired Portable Oil & Kerosene Torpedo Heaters |
| Safety Features | Photoelectric Flame Sensor, Overheat Switch Protection And Air Pressure Switch |
| Standards | CSA |
| Tank Capacity | 27.7 gal. |
| Thermal Overheat Protection | Automatic Reset |
| Thermostat Included | No |
| Voltage | 120V AC |
| Width | 23" |
| Height (cm) | 96.27 |
|---|---|
| Length (cm) | 139.7 |
| Width (cm) | 55.88 |
| Country Of Origin | IT |
|---|---|
| Weight (kg) | 108.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)