-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Y-Strainer |
|---|---|
| Blow Off Port | 1 1/2" |
| Connection | Socket |
| Connection Type | Socket |
| Cv Flow Factor | 28 GPM |
| Gasket Material | FPM |
| Height | 5 7/8" |
| Housing Material | PVC |
| Includes Screen | Yes |
| Length | 6 5/8" |
| Material | PVC |
| Max. Pressure | 150 psi |
| Maximum Pressure At 100°f | 125 psi |
| Pipe Size | 1 1/2" |
| Port 1 Connection Size | 1 1/2" |
| Port 2 Connection Size | 1 1/2" |
|---|---|
| Port 2 Connection Type | Socket |
| Port 3 Connection Size | 1 1/2" |
| Port 3 Connection Type | Socket |
| Screen | PVC |
| Screen Area | 21.1 sq. in. |
| Screen Material | PVC |
| Screen Mesh Size | 16 mesh |
| Screen Size | 0.031" |
| Seal | FPM |
| Series | YS Series |
| Size | 1 1/2" |
| Standards | Astm D1784 |
| Strainer Type | Mesh |
| Width | 2.94" |
| Height (cm) | 14.88 |
|---|---|
| Length (cm) | 16.83 |
| Width (cm) | 12.45 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.72 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)