-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Self-Aligning Bulkhead Tank Fitting |
|---|---|
| Body Material | PVC |
| Color | Gray |
| Fitting Body Material | PVC |
| Fitting Material | PVC |
| For Tank Shape | Flat, Curved |
| Gasket Material | EPDM |
| Inside Connection Gender | Female |
| Inside Connection Size | 1" |
| Inside Connection Type | Threaded |
| Max. Pressure | 150 psi |
| Maximum Operating Pressure | 75 psi |
| Maximum Operating Temperature | 140°F |
| Maximum Wall Thickness | 1 1/4" |
|---|---|
| Minimum Operating Temperature | 40°F |
| Mount Type | Through Wall |
| Number Of Bolt Holes | 0 |
| Outside Connection | 1" Female Threaded |
| Outside Connection Gender | Female |
| Outside Connection Size | 1" |
| Outside Connection Type | Threaded |
| Overall Length | 4 3/8" |
| Pipe Size | 1" |
| Required Hole Size | 3 1/4" |
| Temp. Range | +40°F to +140°F |
| Temperature Range | 40°F to 140°F |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 11.11 |
| Width (cm) | 10.16 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)