-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adjustable Relief Valve |
|---|---|
| Body Material | CPVC |
| Connection Type | FNPT x FNPT |
| Disc Material | CPVC |
| Inlet Connection Size | 1 1/2" |
| Inlet Size | 1 1/2" |
| Inlet Type | FNPT |
| Operating Pressure Range | 40°F to 150 psi |
| Operating Temperature Range | 40°F to 140°F |
| Outlet Size | 1 1/2" |
| Outlet Type | FNPT |
|---|---|
| Overall Length | 4 5/16" |
| Pressure Rating | 5 psi to 75 psi |
| Product Type | Pressure Relief Valve |
| Seal Material | FPM |
| Seat Material | FPM |
| Spring Material | Stainless Steel |
| Standards | Astm D1784 |
| Temp. Range | +40°F to +140°F |
| Test Lever | Test Lever Not Included |
| Height (cm) | 33.66 |
|---|---|
| Length (cm) | 10.95 |
| Width (cm) | 43.18 |
| HS Code | 8481400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)