-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ball Material | PVC |
| Ball Port Style | Full Port |
| Ball Valve Product Group | Manual |
| Body Material | PVC |
| Body Style | Inline |
| Coefficient Of Volume | 19 |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 3/4" |
| Connection Size - Side 2 | 3/4" |
| Connection Type | FNPT x FNPT |
| Connection Type - Side 1 | IPS |
| Connection Type - Side 2 | IPS |
| For Media | Water |
| Handle | Tee |
| Handle Color | Red |
| Handle Material | ABS |
| Handle Type | TEE |
| Manufacturer Warranty | 1 yr. |
| Max. Pressure | 150 psi WOG |
| Max. Pressure (combustible Gas) | Not Rated |
|---|---|
| Max. Pressure (cwp) | 150 psi |
| Max. Pressure (steam) | 100 psi |
| Media Temp. Range | 32°F to 113°F |
| Nominal Valve Size | 3/4" |
| Number Of Pieces | 1 |
| Overall Length | 3.8" |
| Pipe Schedule Compatibility | Schedule 40, Schedule 80 |
| Pipe Size | 3/4" |
| Port | Full |
| Pressure For Water | 150 psi WOG |
| Seal Material | EPDM |
| Seat Material | EPDM |
| Stem Material | PVC |
| Stem Type | Blowout Resistant |
| Temp. Range | +35°F to +140°F |
| Vacuum Service Rating | Not Rated |
| Valve Body Style | Straight |
| Valve Construction | One-Piece |
| Valve Series | 6700WT Series |
| Vented Ball Valve | Non Vented |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 9.4 |
| Width (cm) | 4.83 |
| HS Code | 8481805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1269 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)