-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Regulator |
|---|---|
| Adjustable Pressure Range | 5 psi to 75 psi |
| Application | Industrial Use |
| Body Material | PVC |
| Connection Type | Threaded x Threaded |
| Gauge Port | 1/4" |
| Gauge Port Size | 1/4" |
| Height | 14" |
| Inlet Connection Size | 1" |
| Length | 5 1/2" |
| Max. Operating Temperature | 140°F |
| Max. Temp. | 140°F |
|---|---|
| Min. Operating Temperature | 40°F |
| Operating Pressure Differential Range | 5 psi to 75 psi |
| Operating Pressure Range | 5 psi to 150 psi |
| Outlet Size | 1" |
| Overall Height | 14" |
| Overall Width | 5 1/2" |
| Pressure Adjustment Range | 5 psi to 75 psi |
| Seal Material | FPM |
| Series | PR Series |
| Standards | CLASS 12454 PER ASTM D1784 |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 16.26 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.295 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)