-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Needle Valve |
|---|---|
| Bonnet Style | Screw In |
| Connection | FNPT |
| Connection Size - Side 1 | 1/2" |
| Connection Size - Side 2 | 1/2" |
| Connection Type | FNPT x FNPT |
| Fitting Style | Straight |
| Flow Coefficient | 0.79 |
| Flow Rate | 5 GPM |
| For Media | Fluids, Water |
| Handle | Plastic Knob |
| Handle Diameter | 1.04" |
| Handle Material | Glass Filled Polypropylene |
| Handle Type | Knob |
| Length | 2 1/2" |
| Manufacturer Warranty | 3 yrs. |
| Max. Flow | 5 GPM |
|---|---|
| Max. Height | 3.312" |
| Max. Pressure (cwp) | 150 psi |
| Maximum Height | 3 1/2" |
| Media Temp. Range | 34°F to 140°F |
| Media Temperature Range | 34°F to 140°F |
| Overall Length | 2.12" |
| Pipe Size | 1/2" |
| Seal Material | FKM |
| Stem Material | PVC |
| Stem Type | PVC |
| Temp. Rating | 140°F |
| Valve Body Style | Inline |
| Valve Series | NVA Series |
| Standards | ASTM D 1784, ASTM D 4101 |
| Height (cm) | 8.41 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 10.16 |
| HS Code | 8481805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)