-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Butterfly Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ansi Flange Class | Class 150 |
| Body Material | PVC |
| Bolt Circle Dia. | 7 1/2" |
| Bolt Holes | 8 |
| Connection Type | Wafer |
| Disc Alignment | Concentric |
| Flow Coefficient (cv) | 470 |
| For Media | Water |
| Handle - Locking | Locking |
| Handle Length | 9.8" |
| Handle Type | Lever |
| Includes Disc Position Indicator | Disc Position Indicator Included |
| Liner Material | EPDM |
| Max. Pressure (cwp) | 150 psi |
| Max. Pressure (steam) | Not Rated |
|---|---|
| Max. Water Pressure | 150 psi |
| Media Temp. Range | 40°F to 140°F |
| Media Temperature Range | 40°F to 140°F |
| Nsf Certifications For Food And Drinking Water | NSF 61 |
| Number Of Bolt Holes | 8 |
| O-ring Material | EPDM |
| Pipe Size | 4" |
| Stem Material | 410 Stainless Steel |
| Stop Positions | 8 |
| Style | Wafer |
| Temp. Range | +40°F to +140°F |
| Vacuum Service Rating | Not Rated |
| Valve Series | BYCS Series |
| Standards | ASTM D 1784, ISO 5211 |
| Height (cm) | 12.95 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 23.88 |
| HS Code | 8481805090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.835 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)