| Item | Rotary Square Punch |
|---|---|
| Cut Profile | Square |
| Decimal Equivalent | 0.2812 |
| Drill Size | 9/32" |
| Drilling Tool Configuration | Individual |
| Material | High Speed Steel |
| Material - Machining | High Speed Steel |
| Max. Length Of Cut | 3/8" |
| Measurement System | Fractional Inch |
|---|---|
| Overall Length | 1 1/4" |
| Primary Material Application | Steel |
| Primary Material Application Iso Code | P |
| Shank Dia. | 8 mm |
| Square Size | 9/32" |
| Tolerance | 0" to 0.001" |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 5.72 |
| Width (cm) | 1.9 |
| HS Code | 8207600030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0284 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)