-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Collard Bushing |
|---|---|
| Bushing Head Type | Headed |
| Bushing Hole Dia. | 26 mm |
| Decimal Equivalent | 1.0236 |
| Drilling Tool Configuration | Individual |
| Material - Machining | High Speed Steel |
|---|---|
| Measurement System | Metric |
| Overall Length | 2 1/2" |
| Primary Material Application | All Materials |
| Type | #III |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 12.7 |
| HS Code | 8207600030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.211 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)