| Item | Keyway Broach |
|---|---|
| Broach Length | 7 3/4" |
| Cut Profile | Hex |
| Drill Size | 9/32" |
| Drilling Tool Configuration | Individual |
| Hex Size | 9/32" |
| Keyway Width | 0.281" |
| Material - Machining | High Speed Steel |
| Max. Length Of Cut | 1" |
|---|---|
| Measurement System | Fractional Inch |
| Min. Length Of Cut | 3/8" |
| Primary Material Application | All Materials |
| Primary Material Application Iso Code | K, M, N, P, S1 |
| Required Pressure | 1650 lbs. |
| Type | Hex |
| Height (cm) | 2.22 |
|---|---|
| Length (cm) | 20.96 |
| Width (cm) | 2.22 |
| HS Code | 8207600030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0702 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)