-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Warning Tape |
|---|---|
| Adhesion To Steel | 18 oz./in. |
| Color | Blue |
| Floor Marking Tape Type | General Purpose |
| Glow In The Dark | No |
| Imperial Tape Length | 180 ft. |
| Imperial Tape Width | 4" |
| Length | 180 ft. |
| Material | Pressure Sensitive Adhesive Vinyl |
| Maximum Tape Performance Temperature | 170°F |
| Message Legend | No Legend |
| Minimum Tape Performance Temperature | 14°F |
| Pattern | Solid |
|---|---|
| Product Form | Continuous Roll |
| Retroreflective Grade | Non Reflective |
| Shape | Roll |
| Specifications Met | OSHA |
| Tape Backing Material | Vinyl |
| Tape Color | Blue |
| Tape Pattern | Solid |
| Tape Thickness | 5 mil. |
| Width | 4" |
| Standards | OSHA 1910.144 |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 13.21 |
| Width (cm) | 13.21 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.0575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)