-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Barricade Tape |
|---|---|
| Display Qty | 1 |
| Material | Polyethylene |
| Message Color | Black |
| Reflectivity | Non-Reflective |
| Roll Length | 1000 ft. |
| Roll Width | 3" |
| Tape Color | Red |
| Tape Length | 1000 ft. |
|---|---|
| Tape Message | Danger Peligro Danger |
| Tape Pattern | No Pattern |
| Tape Thickness | 4 mil. |
| Tape Width | 3" |
| Thickness | 4 mil. |
| Visibility | Standard Visibility |
| Standards | OSHA 1910.144 |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 22.35 |
| Width (cm) | 22.61 |
| HS Code | 4911998000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.989 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)