-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Specialty Gas Regulator |
|---|---|
| Application | Emission Monitoring Systems, Epa Protocol Gases, Gas Chromatography, High Purity Gas Applications, Laser Gas Systems, Process Analyzer Gases, Research Sample Systems Gases |
| Body Diameter | 2" |
| Body Finish | Chrome Plated |
| Body Material | Brass |
| Cga Number | RP_CGA 326 |
| Coefficient Of Volume | 0.08 |
| Control Type | Knob |
| Delivery Pressure Range | 0 psi to 50 psi |
| Diaphragm Material | Stainless Steel |
| Filter Material | Nickel Plated Bronze |
| Flow Coefficient | 0.06 |
| For Gas Type | Nitrous Oxide |
| Gas Purity Rating | 99.999% |
| Gas Service | Nitrous Oxide |
| Gauge Diameter | 2" |
| Gauge Size | 2" |
| Gauges Delivery Pressure | 100 psi |
| Grade | Grade 316L |
| Helium Leak Integrity Rating | 1 x 10^-9 Cc/Sec |
| Inlet Connection | Cga 326 |
| Inlet Connection Gender | Male |
|---|---|
| Inlet Connection Size | 0.825"-14 |
| Inlet Connection Type | NGO |
| Inlet Gauge | 4000 psig |
| Inlet Pressure (maximum) | 3000 psig |
| Inlet Thread Direction | Right Hand |
| Max. Inlet Pressure | 3000 psi |
| Mounting Type | Cylinder |
| Number Of Stages | Two |
| Outlet Connection Size | 1/4" |
| Outlet Pressure (maximum) | 50 psig |
| Outlet Pressure (minimum) | 0 psig |
| Overall Length | 8 1/5" |
| Pressure Rating | 3000 psig |
| Regulator Capacity | Heavy Duty |
| Regulator Series | Hp 722C |
| Seal Material | PTFE |
| Seat Material | PTFE |
| Supply Pressure Gauge | 4000 psi |
| Type | Two Stage |
| Standards | CGA E-4 |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 27.94 |
| HS Code | 8481100090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.3085 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)