-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ergonomic Single Speed 2-Button Pendant |
|---|---|
| Color | Yellow |
| Compatible Load Capacity | 1000 lbs. |
| Compatible Series | NER Series |
| Compatible With Grainger Part Number | 4DFL1, 4DFL2, 4DFL3, 4DFL4, 4DFL5, 4DFL6 |
| Compatible With Manufacturer Part Number | NER005L-10, NER005L-15, NER005L-20, NER005S-10, NER005S-15, NER005S-20 |
| Connection Type | Wired |
| Controls | Push Button Pendant |
|---|---|
| Functions | Up/Down |
| Ip Rating | IP65 |
| Material | Plastic |
| Maximum Input Voltage | 110V |
| Number Of Functions | 2 |
| Product Type | Pendant Station |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 23.37 |
| Width (cm) | 10.16 |
| HS Code | 8431100010 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)