-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Latch,2,2-3/4 Ton Lever Hoist |
|---|---|
| Compatible Hoist Type | Lever Chain Hoists |
| Compatible Load Capacity | 4000 lbs., 5500 lbs. |
| Compatible Series | L5LB Series |
|---|---|
| Fits Brand | Harrington Hoists |
| Product Type | Latch Assembly |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 5.08 |
| Country Of Origin | JP |
|---|---|
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)