-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Steel Bottom Hook Assy |
|---|---|
| Compatible Hoist Type | Electric Chain Hoists |
| Compatible Load Capacity | 6000 lbs. |
| Compatible Series | SNER Series |
| Included | Safety Latch |
| Includes | Safety Latch |
| Material | Steel |
|---|---|
| Overall Height | Not Applicable |
| Overall Length | Not Applicable |
| Overall Width | Not Applicable |
| Product Type | Bottom Hook Assembly |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 29.21 |
| HS Code | 8431100010 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 2.52 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)