-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Coupler Body |
|---|---|
| Body Size | 1/4" |
| Finish | Zinc Plated |
| Hose Connection Type | MNPT |
| Interchange Type | ARO, Industrial, Tru Flate, Universal |
| Lock Type | Push To Connect |
| Material | Brass |
| Max. Flow Rate | 32 CFM |
|---|---|
| Max. Pressure | 150 psi |
| Pipe Size | 3/8" |
| Seal | Nitrile |
| Seals | Nitrile |
| Temp. Range | -40°F to +250°F |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 15.24 |
| HS Code | 7412200045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.099 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)