-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Compressed Air Dryer |
|---|---|
| Air Inlet Gender | Female |
| Air Inlet Size | 1" |
| Air Inlet Type | NPT |
| Air Outlet Size | 1" |
| Air Outlet Type | NPT |
| Bracket Kit | No |
| Bracket Kit Included | No |
| Connection Size | 1" |
| Dew Point | 50°F |
| Drain Included | Yes |
| Features | Lighted Compressor On/Off Switch, Dew Point Temperature Indicator, Quick Release Front Panel, Stainless Steel Brazed Plate Heat Exchangers With Integral Demister Separator |
| Filter | Separator |
| Filter Included | Yes |
| Filter Type | Coalescing |
| Finish | Powder Coated |
| Frequency | 60 Hz |
| Full Load Amps | 9.25A |
| Heat Exchanger Material | Stainless Steel |
| Housing Color | Beige |
| Includes | Inlet Y Strainer |
| Input Voltage | 230V AC |
|---|---|
| Iso Class | Class 6 |
| Max. Air Compressor Hp | 35 hp |
| Max. Ambient Temp. | 113°F |
| Max. Flow | 125 CFM |
| Max. Inlet Pressure | 230 psi |
| Max. Inlet Temp. | 180°F |
| Maximum Ambient Temperature | 110°F |
| Maximum Incoming Pressure | 230 psi |
| Minimum Operating Pressure | 42 psi |
| Number Of Air Inlets | 1 |
| Number Of Air Outlets | 1 |
| Overall Depth | 17" |
| Overall Height | 41" |
| Overall Width | 18" |
| Phase | 1 |
| Power | 1.97 kW |
| Refrigerant | R-407C |
| Refrigeration Compressor Horsepower | 1.734375 hp |
| Series | HITN Series |
| standard | ISO 8573-1: 2010 QUALITY CLASS 6, UL1995/CSA 22.2 NO. 236-95 |
| Height (cm) | 104.14 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 45.72 |
| Country Of Origin | KR |
|---|---|
| Weight (kg) | 78.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)