-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Caster Wheel |
|---|---|
| Abrasion Resistance | High |
| Bearing Type | Straight Roller |
| Bore Dia. | 1.938" |
| Caster Load Rating Range | 1000 lbs. to 2999 lbs. |
| Caster Material | Cast Iron |
| Caster Temp. Range | Yes |
| Caster Wheel Material | Cast Iron |
| Center Design | Solid |
| Chemical Resistant | Medium |
| Core Color | Red |
| Core Material | Cast Iron |
| Cushioning (resilience) | Low |
| Durometer Rating | 188 BHN |
| Face K | 2" |
| Fits Axle | 3/4" |
| For Axle Size | 3/4" |
| Groove Width | 7/8" |
| High Temp. Range (f) | 320°F |
| Hub Dia. M | 1 7/8" |
| Hub Length H | 2 1/4" |
| Hub Width | 2 1/4" |
| Impact Resistance | High |
| Includes Spanner Bushing | No |
| Load Capacity | 1000 lbs. |
| Load Capacity @ 3 Mph | 1000 lbs. |
|---|---|
| Load Rating | 1000 lbs. |
| Low Temp. Range (f) | -30°F |
| Moisture Resistance | High |
| Non-marking | Yes |
| Operating Temperature Range | -30°F to +600°F |
| Relative Capacity | High |
| Relative Cost | Medium |
| Spanner Bushing | No |
| Standards | Icwm |
| Temp. Range | -30°F to +600°F |
| Tread Shape | V Groove |
| V-groove Or Flanged Track | V-Groove |
| Wheel Bearing Type | Roller |
| Wheel Color | Red |
| Wheel Color/finish | Crimson Red |
| Wheel Core Material | Cast Iron, Plastic |
| Wheel Dia. | 6" |
| Wheel Face | 2" |
| Wheel Material | Cast Iron |
| Wheel Type | V-Grooved |
| Wheel Width | 2" |
| Wheel/tread Hardness | 180-220 BHN |
| Wheel/tread Hardness Rating | Extra Hard |
| Wheel/tread Material | Iron |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 16 |
| HS Code | 8302200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.3975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)