HAMILTON W-1025-M-1 Metal Wheel, 10 Inch Diameter, 2 1/2 Inch Wide, 1 Inch Straight Roller Bearing

Item: CY4QBN
Model: W-1025-M-1
Check Availability
In Stock.

Get it by Monday, Feb 9

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$120.47 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Metal Iron Wheel
Abrasion Resistance High
Bearing Type Straight Roller
Center Design Spoked
Chemical Resistant Medium
Cushioning (resilience) Low
High Temp. Range (f) 320°F
Hub Dia. 3"
Hub Length 3 1/4"
Impact Resistance Low
Load Capacity 2500 lbs.
Load Capacity @ 3 Mph 2500 lbs.
Low Temp. Range (f) -40°F
Moisture Resistance High
Relative Capacity High
Relative Cost Low
Wheel Color/finish Crimson Red
Wheel Dia. 10"
Wheel Face 2 1/2"
Wheel Type Metal

Shipping Information

Length (cm) 25.4
Width (cm) 25.4
Country Of Origin US
Weight (kg) 9

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site