-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bulkhead Union |
|---|---|
| Application | Air, Chemicals, Non-Potable Water |
| Basic Material | Metal |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Union |
| Body Material | Stainless Steel |
| Compatible Fitting Brands | Let Lok, Swagelok |
| Fitting Material | Stainless Steel |
| Fitting Side A Connection Type | Compression |
| Fitting Side A Tube Outer Diameter | 6 mm |
| Fitting Side B Connection Type | Compression |
| Fitting Side B Tube Outer Diameter | 6 mm |
| Grade | Grade 316 |
| Hex Size | 16 mm |
| Material | Stainless Steel |
|---|---|
| Material Grade | Grade 316 |
| Max. Pressure | 4100 psi to 10300 psi |
| Maximum Operating Pressure | 10300 psi |
| Maximum Operating Temperature | 1200°F |
| Minimum Operating Temperature | 425°F |
| Overall Length | 57.6875 mm |
| Specific Fitting Shape | Straight Bulkhead Union |
| Specific Pipe Fitting Shape | Bulkhead Union |
| System Of Measurement | Imperial |
| Temp. Range | -425°F to +1200°F |
| Tube Size | 6 mm |
| Standards | ASTM A276, ASTM A479, DIN EN10272 |
| Height (cm) | 1.6 |
|---|---|
| Length (cm) | 5.77 |
| Width (cm) | 1.6 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | IL |
| Weight (kg) | 0.0495 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)