-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Male Connector |
|---|---|
| Application | Air, Chemicals, Non-Potable Water |
| Basic Material | Stainless Steel |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Connector |
| Body Material | Stainless Steel |
| Compatible Fitting Brands | Let Lok, Swagelok |
| Compression Thread Size | 3/4"-20 |
| Connection Type | Compression x MNPT |
| Fitting Material | Stainless Steel |
| Fitting Side A Connection Type | Compression |
| Fitting Side A Tube Outer Diameter | 1/2" |
| Fitting Side B Connection Type | MNPT |
| Fitting Side B Pipe Size | 3/4" |
| Grade | Grade 316 |
| Hex Size | 1 1/16" |
| Material | Stainless Steel |
|---|---|
| Material Grade | Grade 316 |
| Max. Pressure | 2650 psi to 6750 psi |
| Maximum Operating Pressure | 7300 psi |
| Maximum Operating Temperature | 1200°F |
| Minimum Operating Temperature | 425°F |
| Overall Length | 2" |
| Pipe Size | 3/4" |
| Resistance Properties | Corrosion Resistant |
| Specific Fitting Shape | Straight Adapter |
| Specific Pipe Fitting Shape | Connector |
| System Of Measurement | Imperial |
| Thread Size | 3/4"-20 |
| Thread Size B | 3/4"-20 |
| Tube Size | 1/2" |
| Standards | ASTM A276, ASTM A479, DIN EN10272 |
| Height (cm) | 2.69 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 2.69 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | IL |
| Weight (kg) | 0.144 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)