HAM-LET 764L SS 1/4 Union Tee Stainless Steel 1/4 Inch Unions

Item: AG2LHV
Model: 764L SS 1/4
Cross Ref: 31LC22
9 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$109.09
10% off
$98.18 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards ASME, ASTM-A, CE, GOST, ISO 9001, MIL-F-18866, ROHS, SAE

Shipping Information

Height (cm) 10.16
Length (cm) 5.4
Width (cm) 1.78
HS Code 7307290090
Country Of Origin IL
Weight (kg) 0.027

Certifications

certificatecertificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site