-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tire Valve |
|---|---|
| Color | Brass |
| Compatible Vehicle Type | Buses, Cement Trucks, Garbage Trucks |
| Features | Used On Both Demountable And Non Demountable Rims |
| Includes | G-170S High Temperature Grommet |
| Length | 3 3/4" |
| Material | Brass |
| Max. Air Pressure | 200 psi |
| Maximum Operating Air Pressure | 200 psi |
| Maximum Rim Hole Size | 5/8" |
| Minimum Operating Air Pressure | 0 psi |
| Overall Diameter | 1/4" |
|---|---|
| Overall Length | 3 3/4" |
| Product Type | Tire Valve |
| Rim Hole Size | 5/8" |
| Thread Size | 0.305"-32 |
| Valve Shape | Straight |
| Valve Size | Standard Bore |
| Valve Stem Angle | 180° |
| Valve Type | Clamp In |
| standard | TR572 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 7.62 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.5895 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)