-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wardrobe Locker |
|---|---|
| Assembled | Unassembled |
| Assembled/unassembled | Unassembled |
| Door Type | Louvered |
| Frame Thickness | 16 ga. |
| Grade | Grade 304 |
| Green Certification Or Other Recognition | Greenguard Gold |
| Handle Type | Recessed |
| Hooks Per Opening | 3 |
| Includes Number Plates | Yes |
| Legs | Included |
| Lock Type | Padlock Hasp |
| Locker Color | Silver |
|---|---|
| Locker Door Type | Louvered |
| Locker Material | Stainless Steel |
| Material | Stainless Steel |
| Number Of Tiers | 1 |
| Number Of Units Wide | 1 |
| Opening Height | 72" |
| Opening Width | 9 1/4" |
| Overall Depth | 18" |
| Overall Height | 78" |
| Panel Thickness | 24 ga. |
| Tier | One |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 200.66 |
| HS Code | 9403200078 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 27.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)