-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Storage Cabinet |
|---|---|
| Assembled/unassembled | Unassembled |
| Assembly | Unassembled |
| Audit Trail Storage | Not Available |
| Base Type | Frame |
| Body Panel Type | Solid |
| Cabinet Color | Tan |
| Cabinet Finish | Powder Coated |
| Cabinet Material | Steel |
| Cabinet Storage Components | Shelves |
| Cabinet Style | Shelves |
| Color | Parchment |
| Door Handle Type | Swing |
| Door Locking Points | 3 |
| Door Material Thickness | 20 ga. |
| Door Type | Ventilated |
| Duty Rating | Medium Duty |
| Frame Assembled | Unassembled |
| Green Certification Or Other Recognition | Greenguard Certified |
| Handle | Single |
| Includes Keys | Yes |
|---|---|
| Load Capacity Per Shelf | 250 lbs. |
| Lock Type | Keyed |
| Locking System | Three Point |
| Material | Cold Rolled Sheet Steel |
| Method Of Construction | Bolted, Welded |
| Number Of Doors | 2 |
| Number Of Drawers | 0 |
| Number Of Keys | 2 |
| Number Of Shelves | 4 |
| Overall Depth | 24" |
| Overall Height | 78" |
| Overall Width | 36" |
| Panel Material Thickness | 20 ga. |
| Shelf Adjustability | Adjustable |
| Shelf Adjustment Increments | 2" |
| Shelf Capacity | 250 lbs. |
| Shelf Material Thickness | 22 ga. |
| Strength Rating | Industrial |
| Total Number Of Drawers | 0 |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 200.66 |
| Width (cm) | 93.98 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 70.31 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)