-
Select Country
- Source Now
Get it by Monday, Mar 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wall Mount Storage Cabinet |
|---|---|
| Adjustable Shelves | Adjustable |
| Assembly | Assembled |
| Cabinet Color | Tan |
| Cabinet Finish | Powder Coated |
| Cabinet Material | Steel |
| Cabinet Storage Components | Shelves |
| Cabinet Style | Shelves |
| Door Handle Type | Swing |
| Door Opening | 180° |
| Door Thickness | 22 ga. |
| Door Type | Solid |
| Duty Rating | Light Duty |
| Gauge | 22 ga. |
| Green Certification Or Other Recognition | Greenguard Certified |
| Handle | Keyed |
| Handle Type | Keyed |
| Includes Keys | Yes |
|---|---|
| Includes Mounting Hardware | No |
| Load Capacity Per Shelf | 200 lbs. |
| Lock Type | Keyed |
| Locking Points | 3 |
| Locking System | Three Point |
| Material | Cold Rolled Sheet Steel |
| Number Of Doors | 2 |
| Number Of Shelves | 1 |
| Overall Depth | 12" |
| Overall Height | 26" |
| Panel Thickness | 22 ga. |
| Series | 400 Series |
| Shelf Adjustment Increments | 2" |
| Shelf Capacity | 150 lbs. |
| Shelf Thickness | 22 ga. |
| Height (cm) | 68.58 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 78.74 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 24.04 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)