-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Hammer Handle |
|---|---|
| Accessory Type | Wood, 9 1/8" |
| Compatible With Brand | Simplex |
| For Eye Opening Length | 3/4" |
| For Eye Opening Width | 1" |
| For Eye Shape | Oval |
|---|---|
| For Use With | Soft Face Mallets |
| Handle Material | Wood |
| Overall Length | 260 mm |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 25.91 |
| Width (cm) | 2.54 |
| HS Code | 8205203000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0743 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)