-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Eyewash |
|---|---|
| Activation | Swing Down |
| Ansi Compliance | Primary |
| Assembly | Assembled |
| Barrier Free | Yes |
| Bowl Dia. | No Bowl |
| Bowl Style | No Bowl |
| Color | Silver |
| Counter Mount Location | Center |
| Coverage | Eyes |
| Depth | 12" |
| Electrical Cord Length | Not Available |
| Environment | General Purpose |
| Eye Wash And Shower Mounting | Deck |
| Hazardous Location Rating | Not Rated |
| Height | 14" |
| Includes | Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover |
| Includes Drench Hose | No |
| Includes Foot Pedal | No |
|---|---|
| Inlet Pipe Gender | Female |
| Inlet Pipe Size | 1/2" |
| Inlet Pipe Thread Type | NPT |
| Inlet Size | 1/2" |
| Installation Type | Plumbed |
| Mount Type | Counter |
| Mounting Style | Standard |
| Number Of Spray Heads | 2 |
| Outlet Size | Not Included |
| Pipe Material | Chrome-Plated Brass |
| Spray Head | 2 |
| Spray Head Style | Covered |
| Type | Deck Mounted 90 Deg. Swing Down |
| Valve Size | 1/2" |
| Width | 6 1/2" |
| Standards | ANSI Z358.1-2014 |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 16.51 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)