-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Foam Filter |
|---|---|
| Color | Black |
| Compatible Grainger Part No. | 2LVA4, 2LVA6, 2LVA8, 2LVC1, 2LVD6, 2LVD8, 2LVH5, 2LVH6, 2LVH7, 2LVH8, 2LVH9, 2LVJ1, 2LVJ2, 2LVJ9, 2LVK1, 2LVK2, 2LVK3, 2LVK4, 2LVK5, 2LVK6, 2LVK7, 2LVL7, 2LVL8, 2LVL9 |
| Compatible With Series | Guardian |
| Depth | 1 1/8" |
| Height | 1/2" |
|---|---|
| Material | Polyurethane |
| Series | GUARDIAN EYEWASH Series |
| Type | 1" Diameter, GS |
| Width | 1" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 2.86 |
| Width (cm) | 2.54 |
| HS Code | 8421990080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)